Beli regulator acetylene di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KRISBOW Acetylene Regulator (Regulator Las)
    Mulai

    Rp999.900

    KRISBOW Acetylene Regulator (Regulator Las)
    atribut:
    • Gas Service (kgf/cm²): Acetylene
    • Inlet Pressure Gauge (kgf/cm²): 28/400
    • Outlet Pressure Gauge (Nm/hour): 2/30
  2. Daesung Regulator
    Rating:
    100% of 100
    (1)
    Mulai

    Rp159.900

  3. TORA Acetylene Gas Regulator (Regulator Las)
    Mulai

    Rp179.900

    TORA Acetylene Gas Regulator (Regulator Las)
    atribut:
    • Gas: Acetylene
    • Model : 076 Yamato
  4. VICTOR Oxygen Regulator (Regulator Las)
    Mulai

    Rp3.699.900

    VICTOR Oxygen Regulator (Regulator Las)
    atribut:
    • Type: Regulator
  5. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  6. MultiPro Acetylene Regulator
    Mulai

    Rp269.900

    MultiPro Acetylene Regulator
    atribut:
    • Part Number: 5.00B.136.004
    • Use for: Acetylene
  7. Kennedy Regulator 25bar - Single Stage 2 Gauge Acetylene
    Mulai

    Rp2.799.900

    Kennedy Regulator 25bar - Single Stage 2 Gauge Acetylene
    Deskripsi:
    All Kennedy regulators are precision engineered for single cylinder applications and designed for every day use.Regulators and gauges conform to 2014/68/EU (PED). The two gauges enable reading of gas pressure and contents for optimum control. Date stamped to show when regulator needs replacing or refurbishing.- Regulators should be refurbished or replaced every 5 years- To Be Used in Conjunction with a Flashback Arrestor
    atribut:
    • Standards Met: 2014/68/EU (PED)
    • Gas Type: Acetylene
    • Inlet Connection (inch): 5/8 BSP-LH
    • Maximum Inlet Pressure (bar): 300
    • Outlet Connection (inch): 3/8 BSP-LH
    • Regulator Type: Single Stage
    • Maximum Outlet Pressure (bar): 1.5
  8. Yamato Single Stage Reduction Regulator (Regulator Gas)
    Mulai

    Rp1.299.900

    Yamato Single Stage Reduction Regulator (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  9. Cigweld Comet Comet Fitted Twin Hose Oxy/Acet (Selang Las)
    Mulai

    Rp5.899.900

    Cigweld Comet Comet Fitted Twin Hose Oxy/Acet (Selang Las)
    Deskripsi:
    All COMET hoses undergo stringent quality checks, ensuring quality and compatibility with relevant COMET hose fittings Colour coding of hoses and different threads for fuel and oxygen prevents incorrect connections of hoses to the wrong gas type COMET factory fitted hose assemblies are available in twin hose configurations. This helps keep the work area tidy
    atribut:
    • Size (m): 15
    • Gas Consumption Fuel (L/minute): 45-58
    • Gas Consumption Oxy (L/minute): 45-58
    • Heat Output (MJ/hour): 180
    • Operating Pressure (Fuel) (kPa): 100
    • Operating Pressure (Oxy) (kPa): 150
    • Tip Size: 8x12
  10. Wipro Oxygen Regulator (Regulator Las)
    Mulai

    Rp439.900

    Wipro Oxygen Regulator (Regulator Las)
    atribut:
    • Color: Green
    • Dimensions (cm): 15x10.5x14.5
  11. Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp849.900

    Morris Single Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder to the required output pressure.
  12. VICTOR Gas Regulator (Regulator Gas)
    Mulai

    Rp4.399.900

    VICTOR Gas Regulator (Regulator Gas)
    Deskripsi:
    These regulators are for use with oxygen and inert gases like argon, helium, and nitrogen. They are not compatible with fuel or corrosive gas.
    atribut:
    • Body Material: Brass
  13. Wipro Acetylene Regulator (Regulator Las)
    Mulai

    Rp439.900

    Wipro Acetylene Regulator (Regulator Las)
    atribut:
    • Color: Red
    • Dimensions (cm): 15x10.5x14.5
  14. VICTOR Welding Gas Regulator (Regulator Las)
    Mulai

    Rp5.899.900

    VICTOR Welding Gas Regulator (Regulator Las)
    Deskripsi:
    These regulators work to control the pressure from fuel contained in high-pressure cylinders to torches for oxy-fuel cutting, heating, and welding applications.
    atribut:
    • UNSPSC: 40142201
    • Body Material: Brass
    • Mounting Type: Cylinder
    • Inlet Connection Type: NGO
    • Voltage (V): 110
  15. VICTOR Oxy-Fuel Cutting Torch (Blender Las Potong)
    Mulai

    Rp10.999.900

    VICTOR Oxy-Fuel Cutting Torch (Blender Las Potong)
    Deskripsi:
    These cutting torches are compatible with Victor-style cutting tips. They mix oxygen and fuel in the handle of the torch.
    atribut:
    • UNSPSC: 23171517
    • Compatible Cutting Tip Series: 1-101; 1-101-30; 1-101-L; 1-108; 1-112; 1-118; 1-200; 1-207; 1-218; 1-244; 1-303MP; 1-318MP; 1-BTMP; 1-BTN; 1-CSN; 1-GPN; 1-GPP; 1-GTB; 1-HPN; 1-HPP; 1-MCN
    • Features: Built-In Patented Flashback Arrestors; Reverse Flow Check Valves for Added Safety
    • For Fuel Type: Acetylene; Natural Gas; Propane; Propylene
    • Hose Fitting Size: B
    • Inlet Connection Size (in): 9/16-18
    • Torch Style: Victor
    • Torch Type: Handheld
  16. CHIYODA TSUSHO Acetylene Regulator Stout Dry Type Safety Device Built-in Type
    Mulai

    Rp3.799.900

    CHIYODA TSUSHO Acetylene Regulator Stout Dry Type Safety Device Built-in Type
    atribut:
    • Weight (kg): 1.43
    • Gas: acetylene
    • TRUSCO Number: 355-2616
    • Voltage (V): 110
    • Working Pressure (MPa): Primary side/2.5 or less, secondary side/0.01 to 0.13
  17. BRANCH Acetylene Welding Regulator (Regulator Las)
    Mulai

    Rp139.900

Daftar Harga regulator acetylene Terbaru October 2026
KRISBOW Acetylene Regulator (Regulator Las)Rp999.900
Daesung RegulatorRp159.900
Chiyoda Seiki Acetylene Regulator (Regulator Las)Rp1.599.900
TORA Acetylene Gas Regulator (Regulator Las)Rp179.900
VICTOR Oxygen Regulator (Regulator Las)Rp3.699.900
Morris Two Stage Gas Regulator Harris (Regulator Gas)Rp1.999.900
MultiPro Acetylene RegulatorRp269.900
Kennedy Regulator 25bar - Single Stage 2 Gauge AcetyleneRp2.799.900
Yamato Single Stage Reduction Regulator (Regulator Gas)Rp1.299.900
Cigweld Comet Comet Fitted Twin Hose Oxy/Acet (Selang Las)Rp5.899.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)